missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ FlipStrip™ Microtube Racks with Lid
Hold 0.2mL strips and 1.5mL tubes on one side and and 0.5mL tubes on the other side of this microtube rack with lid, which is made from 100% recycled plastic.
19.09 € - 257.76 €
Specifications
Product Type | Flipstrip Rack |
---|---|
Material | Recycled Plastic |
Stackable | Yes |
No. per Case | 12 Racks |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10778072
|
Thermo Scientific™
8618 |
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple |
251.00 €
Pack of 12 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
10646391
|
Thermo Scientific™
8668 |
Fluorescent Pink |
21.80 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
11894402
|
Thermo Scientific™
8678 |
Fluorescent Orange |
251.00 €
Pack of 12 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
10177000
|
Thermo Scientific™
8688 |
Fluorescent Green |
21.05 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10065210
|
Thermo Scientific™
8648 |
Purple |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12368182
|
Thermo Scientific™
8658-11 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10358711
|
Thermo Scientific™
8608 |
Red, Green, Yellow, or Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11837233
|
Thermo Scientific™
8628 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10556562
|
Thermo Scientific™
8638 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10095090
|
Thermo Scientific™
8698 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.
- Stable, low-profile design with an alphanumeric grid for easy tube identification
- Lid protects samples and allows racks to be stacked
- Several colors available
Specifications
Flipstrip Rack | |
Recycled Plastic | |
Yes | |
12 Racks |