missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ Floor Pads, Green

Product Code. 17277206
Change view
Click to view available options
Diameter (Metric):
254 mm
280 mm
305 mm
330 mm
355 mm
380 mm
406 mm
432 mm
460 mm
480 mm
505 mm
530 mm
Unit Size:
Pack of 25
Pack of 5
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
17277206 460 mm Pack of 5
17168800 254 mm Pack of 5
17198810 280 mm Pack of 5
17148820 505 mm Pack of 5
17138810 530 mm Pack of 5
17178800 305 mm Pack of 5
17138820 330 mm Pack of 5
17158810 355 mm Pack of 5
17198800 380 mm Pack of 5
17108810 406 mm Pack of 5
17118810 432 mm Pack of 5
17128810 460 mm Pack of 25
17188810 480 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17277206 Supplier Scotch-Brite™ Supplier No. 7100159882
  • ONLINE EXCLUSIVE PRICE
    88.50 €
    69.20 € / Pack of 5
    Save 19.30 €
    21% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the efficient, intermediate cleaning of heavily soiled floors with or without a coating. For use with single disc machines or automatic floor cleaning machines with slow speed.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Floor Pad
Color Green
Diameter (Metric) 460 mm
For Use With (Application) Scrubbing
For Use With (Equipment) Single Disc Machines or Slow Speed Automatic Floor Cleaning Machines
Style Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.