missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Flow Tubes

Product Code. 15287218 Shop All Masterflex Products
Change view
Click to view available options
Airflow Rate:
2.5S CFH
25 mL/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate Unit Size
15287218 25 mL/min. Each
15277218 2.5S CFH Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15287218 Supplier Masterflex™ Supplier No. 3204770
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Flowtube
Accuracy ±2% (Full Scale)
Airflow Rate 25 mL/min.
Float Material Sapphire
Pressure Rating 200 psig
Connections 1/8 in. NPT (F)
For Use With (Application) Direct-Reading Flowtube for Air
Length (Metric) 150 mm
Repeatability ±0.25%
Temperature (Metric) 121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.