missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluid Transfer Assembly, Adaptor Set

Product Code. 17890647 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
Luer to MPC
MPC/MPX
MPX to MPC
MPX/MPC
Tubing Size:
C-Flex 374, 2 m (6.6 ft)
C-Flex 374, 2 m (78.7 in)
TPE 374, 1 m (3.28 ft)
TPE 374, 2 m (6.6 ft)
TPE 374, 2 m (78.7 in)
Unit Size:
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Tubing Size Unit Size
17890647 MPX to MPC C-Flex 374, 2 m (6.6 ft) Pack of 10
17850577 Luer to MPC TPE 374, 1 m (3.28 ft) Pack of 10
17870647 Luer to MPC TPE 374, 2 m (6.6 ft) Pack of 10
17830577 MPX to MPC TPE 374, 2 m (78.7 in) Pack of 10
17870577 MPX to MPC TPE 374, 2 m (6.6 ft) Pack of 10
17860577 MPX to MPC C-Flex 374, 2 m (78.7 in) Pack of 10
17800587 MPX/MPC TPE 374, 2 m (78.7 in) Pack of 10
17800657 MPX/MPC TPE 374, 2 m (6.6 ft) Pack of 10
17830657 MPC/MPX TPE 374, 2 m (78.7 in) Pack of 10
17840657 MPC/MPX TPE 374, 2 m (6.6 ft) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17890647 Supplier Thermo Scientific™ Supplier No. SH31126.01
  • ONLINE EXCLUSIVE PRICE
    735.00 €
    624.21 € / Pack of 10
    Save 110.79 €
    15% Off
 Restricted Item
Estimated Shipment: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
  • One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Tubing Style 6.35 mm (1/4 in.) ID x 11.11 mm (7/16 in.) OD to 12.7 mm (1/2 in.) ID x 19.05 mm (3/4 in.) OD; TPE 374; 2 m (6.6 ft); MPX to MPC
Connector Types MPX to MPC
Product Type Adapter Set
Tubing Size C-Flex 374, 2 m (6.6 ft)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.