missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivelse
Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
- One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
- Multiple manufacturing sites ensure security in product supply
- Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
- Characterized using ISO, USP, EP, and ASTM test methods to validate performance
- Irradiation dose of 25-40 kGy provides minimum SAL of 10-6 for product contact surfaces
Tekniske data
Tekniske data
| Dimensions | 3/8 in. ID x 5/8 in. OD |
| Tubing Style | 9.52 mm (3/8 in.) ID; 15.88 mm (5/8 in.) OD; TPE 374; 5 m (16.4 ft); MPC |
| Connector Types | MPC |
| Product Type | Extension Set |
| Tubing Size | TPE 374, 5 m (16.4 ft) |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?