missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluid Transfer Assembly, Extension Set

Product Code. 17890687 Shop All Thermo Scientific Products
Change view
Click to view available options
Tubing Size:
TPE 374, 1 m (3.25 ft)
TPE 374, 2.5 m (8.2 ft)
TPE 374, 5 m (16.4 ft)
Connector Types:
Luer
MPC
MPX
Dimensions:
1.2 in. ID x 3/4 in. OD
1/4 in. x 7/16 in. OD
1/8 in. ID x 1/4 in. OD
3/8 in. ID x 5/8 in. OD
Unit Size:
Pack of 10
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Connector Types Dimensions Unit Size
17890687 TPE 374, 2.5 m (8.2 ft) Luer 1/4 in. x 7/16 in. OD Pack of 10
17850687 TPE 374, 1 m (3.25 ft) MPC 3/8 in. ID x 5/8 in. OD Pack of 10
17880687 TPE 374, 2.5 m (8.2 ft) MPC 3/8 in. ID x 5/8 in. OD Pack of 10
17860637 TPE 374, 5 m (16.4 ft) MPC 3/8 in. ID x 5/8 in. OD Pack of 10
17810697 TPE 374, 1 m (3.25 ft) Luer 1/4 in. x 7/16 in. OD Pack of 10
17800697 TPE 374, 5 m (16.4 ft) Luer 1/4 in. x 7/16 in. OD Pack of 10
17820697 TPE 374, 1 m (3.25 ft) MPC 1/4 in. x 7/16 in. OD Pack of 10
17830647 TPE 374, 2.5 m (8.2 ft) MPC 1/4 in. x 7/16 in. OD Pack of 10
17800647 TPE 374, 5 m (16.4 ft) MPC 1/4 in. x 7/16 in. OD Pack of 10
17890567 TPE 374, 1 m (3.25 ft) Luer 1/8 in. ID x 1/4 in. OD Pack of 10
17820647 TPE 374, 2.5 m (8.2 ft) Luer 1/8 in. ID x 1/4 in. OD Pack of 10
17840647 TPE 374, 5 m (16.4 ft) Luer 1/8 in. ID x 1/4 in. OD Pack of 10
17850647 TPE 374, 1 m (3.25 ft) MPX 1.2 in. ID x 3/4 in. OD Pack of 10
17860647 TPE 374, 2.5 m (8.2 ft) MPX 1.2 in. ID x 3/4 in. OD Pack of 10
17810577 TPE 374, 5 m (16.4 ft) MPX 1.2 in. ID x 3/4 in. OD Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17890687 Supplier Thermo Scientific™ Supplier No. SH31117.02
  • ONLINE EXCLUSIVE PRICE
    670.00 €
    546.44 € / Pack of 10
    Save 123.56 €
    18% Off
 Restricted Item
Estimated Shipment: 18-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
  • One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
  • Irradiation dose of 25-40 kGy provides minimum SAL of 10-6 for product contact surfaces
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 1/4 in. x 7/16 in. OD
Tubing Style 6.35 mm (1/4 in.) ID; 11.11 mm (7/16 in.) OD; TPE 374; 2.5 m (8.2 ft); Luer
Connector Types Luer
Product Type Extension Set
Tubing Size TPE 374, 2.5 m (8.2 ft)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.