missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Fluke™ Thermocouple Thermometer with Single Input
Shop All Cole-Parmer Products
Click to view available options
Temperature Range (Metric):
-250°C to +1372°C
Unit Size:
Each
Description
- Dual backlit display provides readout of channel temperature, differential temperature (dual-input models) and minimum/maximum/average readings with time stamp.
- Readout in °F, °C, or Kelvin (K).
- Meters are ruggedly designed with a splash- and dust-resistant housing.
- Sleep mode increases battery life.
- Includes one type K bead thermocouple per input channel and protective holster.
Specifications
Specifications
| Height (English) | 6 in. |
| Probe Type | Type J, Type K, Type T |
| Resolution | 0.1°; 1° above 1000° |
| Description | Thermocouple Thermometer with Single Input |
| Temperature Range (English) | -418°F to +2501°F |
| Temperature Range (Metric) | -250°C to +1372°C |
| Battery Life | 1000 hr. |
| Battery Type | 3 x AA |
| Accuracy | ±0.05% of reading 0.5°F ( 0.3°C) |
| Display | LCD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction