missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Fluorescence Microscope OBN

Fluorescence microscope for the professional user.

Brand:  Kern Sohn OBN 147

Additional Details : Weight : 15.97800kg

 View more versions of this product

Product Code. 17349531

  • 5273.40 € / Each
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

  • The fluorescence microscope in the OBN-14 series is based on the usual high quality and versatility of the OBN series. The outstanding, stable design in combination with high-quality optics set the standard in fluorescence microscopy in this class
  • The powerful, dimmable 20 W halogen illumination unit (Philips) and a 100W Epi fluorescence incident illumination unit ensure perfect illumination and stimulation of your fluorescence samples
  • This series has a professional Koehler illumination unit with an adjustable field diaphragm as well as a height-adjustable 1.25 Abbe condenser which can be centred and which has an adjustable aperture diaphragm.
  • The extremely large mechanical stage with ergonomic, coaxial coarse and fine focusing knob on both sides enables you to adjust and focus your sample rapidly and accurately
  • With the halogen variant you have a filter wheel which has up to 6 fittings. As standard this is fitted with a B/G or B/G/UV/V fluorescence filter. The filter wheel means that you can change the stimulation filter quickly
  • A large selection of eyepieces, objectives, colour filters, darkfield condensers as well as a Butterfly Tube, polarising and phase contrast units can easily be integrated thanks to the modular construction system
  • The centring objective for adjusting the fluorescence, a protective dust cover, eye cups as well as multi-lingual user instructions are included in the scope of delivery.
  • A C-mount adapter is required to connect a camera
  • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
  • Applications/Samples: Specially for translucent, thin, low-contrast, challenging samples (e.g. Immunofluorescence, FISH, DAPI staining, etc.)
Specifications

Specifications

Trinocular
100 W HBO
Infinity
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers