missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Fluorescence Microscope OBN
Fluorescence microscope for the professional user.
5273.40 € - 6681.00 €
Product Code | Brand | Lighting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lighting Type | Price | Quantity & Availability | |||||
17349531
|
Kern Sohn
OBN 147 |
100 W HBO |
5273.40 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
17359531
|
Kern Sohn
OBN 148 |
20 W Halogen |
6681.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- The fluorescence microscope in the OBN-14 series is based on the usual high quality and versatility of the OBN series. The outstanding, stable design in combination with high-quality optics set the standard in fluorescence microscopy in this class
- The powerful, dimmable 20 W halogen illumination unit (Philips) and a 100W Epi fluorescence incident illumination unit ensure perfect illumination and stimulation of your fluorescence samples
- This series has a professional Koehler illumination unit with an adjustable field diaphragm as well as a height-adjustable 1.25 Abbe condenser which can be centred and which has an adjustable aperture diaphragm.
- The extremely large mechanical stage with ergonomic, coaxial coarse and fine focusing knob on both sides enables you to adjust and focus your sample rapidly and accurately
- With the halogen variant you have a filter wheel which has up to 6 fittings. As standard this is fitted with a B/G or B/G/UV/V fluorescence filter. The filter wheel means that you can change the stimulation filter quickly
- A large selection of eyepieces, objectives, colour filters, darkfield condensers as well as a Butterfly Tube, polarising and phase contrast units can easily be integrated thanks to the modular construction system
- The centring objective for adjusting the fluorescence, a protective dust cover, eye cups as well as multi-lingual user instructions are included in the scope of delivery.
- A C-mount adapter is required to connect a camera
- Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
- Applications/Samples: Specially for translucent, thin, low-contrast, challenging samples (e.g. Immunofluorescence, FISH, DAPI staining, etc.)
Specifications
Trinocular | |
Infinity | |
230 V |