missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Fluorescent Mounting Medium

Product Code. 18747776
Change view
Click to view available options
Volume (Metric):
20 mL
Unit Size:
20mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
18747776 20 mL 20mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18747776 Supplier R&D Systems™ Supplier No. 486620
  • ONLINE EXCLUSIVE PRICE
    232.25 €
    205.80 € / 20mL
    Save 26.45 €
    11% Off
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

R&D Systems™ Fluorescent Mounting Medium is specially designed for the preservation of tissues labeled using the TACS™ In Situ Apoptosis Detection Kits with fluorescein as the detection method.

  • Aqueous, non-glycerol-based.
  • Hardens completely in a short time, preserving the sample and providing an airtight seal under the glass coverslip.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store the unopened product at 2 to 8°C
Product Line R&D Systems
Volume (Metric) 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.