Learn More
Saint-Gobain Fluoroelastomer Tubing
Recommended for the transfer of highly aggressive chemicals. Saint Gobain Performance Plastics™ Iso-Versinic™ Fluoroelastomer Tubing offers good resistance to aging and weathering and can withstand severe environments in a lab or general industrial applications.
Brand: Saint-Gobain 770380-05
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Outstanding chemical resistance to strong acids, chlorinated solvents and alcohols
- Flame resistant
- Temperature resistance from -20°C to +200°C (possible +300°C peak)
Specifications
8 mm | |
12 mm | |
2 mm | |
-20°C | |
Black | |
200°C |
Fluoroelastomer | |
5 m | |
Excellent solvent resistance and acid resistance at high temperatures | |
Sterile | |
Flexible |