missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Fluoroelastomer Tubing
Recommended for the transfer of highly aggressive chemicals. Saint Gobain Performance Plastics™ Iso-Versinic™ Fluoroelastomer Tubing offers good resistance to aging and weathering and can withstand severe environments in a lab or general industrial applications.
101.00 € - 216.24 €
Specifications
Material | Fluoroelastomer |
---|---|
Overall Length (Metric) | 5 m |
For Use With (Application) | Excellent solvent resistance and acid resistance at high temperatures |
Min. Operating Temperature (Metric) | -20°C |
Sterility | Sterile |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | |||
11795035
|
Saint-Gobain
770230-05 |
6 mm | 4 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11760655
|
Saint-Gobain
770380-05 |
12 mm | 8 mm | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Outstanding chemical resistance to strong acids, chlorinated solvents and alcohols
- Flame resistant
- Temperature resistance from -20°C to +200°C (possible +300°C peak)
Specifications
Fluoroelastomer | |
Excellent solvent resistance and acid resistance at high temperatures | |
Sterile | |
Flexible |
5 m | |
-20°C | |
Black | |
200°C |