missing translation for 'onlineSavingsMsg'
Learn More

Cytiva FluoroTrans™ W PVDF Transfer Membrane

Product Code. 17104721
Change view
Click to view available options
Dimensions (LxW):
10 x 15 cm
20 x 20 cm
26 cm x 3.3 m
7 x 9 cm
Unit Size:
1 roll
Pack of 10
Product Code. Dimensions (LxW) unitSize
17104721 20 x 20 cm Pack of 10
17114721 26 cm x 3.3 m 1 roll
17184711 10 x 15 cm Pack of 10
17194711 7 x 9 cm Pack of 10
4 options
This item is not returnable. View return policy

Product Code. 17104721

Brand: Cytiva BSP0159

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

FluoroTrans W membrane is optimized for Western transfer applications.

  • This membrane allows for sensitive protein detection with low background and very low protein burn-through
  • FluoroTrans W membrane is compatible with all total protein stains and immunodetection methods
TRUSTED_SUSTAINABILITY

Specifications

Packaging Type Sheets
Description Non-sterile
Material FluoroTrans PVDF
Pore Size 0.2 μm
Dimensions (LxW) 20 x 20 cm
Thickness 127 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.