missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fluted Interior Glass Funnels
Manufactured from Boro 3.3 glass, Brand™ Fluted Interior Glass Funnels are an excellent choice for rapid filtration.
Brand: BRAND™ 145616
514.25 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 7.23000kg
Description
- Ground and fire-polished upper rim
- Short stem
- Angled at 60°
- Provided in packs of 10
Specifications
80mm | |
Borosilicate Glass | |
Rapid filtration | |
1/Pk. |
10mm | |
60° | |
80mm | |
Funnel |