missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fluted Interior PP Funnels
Shop All Brand Products
Click to view available options
Diameter (Metric)Top:
45mm
100mm
180mm
Unit Size:
Each
Pack of 20
Description
- Manufactured from polypropylene for good chemical resistance
- For rapid filtration
- Angled at 60°
Specifications
Specifications
| Diameter (Metric)Top | 45mm |
| Diameter (Metric) Stem | 5mm |
| Material | Polypropylene |
| Angle | 60° |
| Color | Translucent |
| For Use With (Application) | Rapid filtration |
| Length (Metric) Stem | 44mm |
| Quantity | 20/Pk. |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction