missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Fluted Short Stem Funnel

Product Code. 10141391 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric)Top:
20.0 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
10141391 20.0 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10141391 Supplier BRAND™ Supplier No. 145638
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Boro 3.3. For rapid filtration.

  • Angled at 60°
  • Ground or fire-polished upper rim
  • Short stem
  • TRUSTED_SUSTAINABILITY

    Specifications

    Diameter (Metric)Top 20.0 mm
    Diameter (Metric) Stem 2.6 cm
    Angle 60°
    Length (Metric) Stem 17.5 cm
    Quantity 1
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.