missing translation for 'onlineSavingsMsg'
Learn More

Bolle Safety Foam and Strap Kit for RUSH+ 2.0 and RUSH+ 2.0 XP

Product Code. 31810792 Shop All Bollé Safety Products
Change view
Click to view available options
Size:
Medium/Large
Small
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31810792 Medium/Large Each
31810791 Small Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31810792 Supplier Bolle Safety Supplier No. RUSXMN70E
  • ONLINE EXCLUSIVE PRICE
    8.77 €
    8.08 € / Pack of 1
    Save 0.69 €
    7% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enhances protection and fit with improved sealing against dust and debris, ensuring secure wear in demanding work environments.

  • Enhanced protection upgrade: Designed to improve the performance of RUSH+ 2.0 and RUSH+ 2.0 XP eyewear in demanding environments.
  • Foam gasket for improved sealing: Provides additional protection against dust, particles, and debris by reducing gaps between the eyewear and the face.
  • Adjustable strap for secure fit: Ensures stability during movement and intensive tasks, improving wearer confidence and safety.
  • Optimized retention: Keeps eyewear securely in place, even in dynamic or high-activity work conditions.
  • Improves wearer comfort: Foam interface enhances comfort while maintaining effective protection.
  • Easy integration: Specifically designed for seamless compatibility with RUSH+ 2.0 and RUSH+ 2.0 XP models.
  • Extends product versatility: Allows standard safety eyewear to be adapted for more challenging environments.
  • Supports compliance: Enhanced fit and protection help encourage consistent use among workers.
  • Ideal for demanding applications: Suitable for construction, maintenance, industrial work, and environments with dust or airborne particles.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 16321-1
Product Type Foam and Strap Kit
Frame Color Black
Includes Foam Gasket and Strap
Size Medium/Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.