missing translation for 'onlineSavingsMsg'
Learn More

Manutan Folding mobile safety steps with anti-slip steps, red, six tread

Product Code. 12807558
Encompass_Preferred
Change view
Click to view available options
Includes:
6 Tread
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
12807558 6 Tread Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12807558 Supplier Manutan Supplier No. A353083
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-slip steps for secure foot holds, spring loaded tubular bar immobilises the steps. Large diameter feet on front legs provide firm contact with floor. Folds down for easy handling and storage. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323

  • Red
  • Max. load capacity: 150kg
  • Six steps (platform included)
  • Platform height: 1500mm
  • Dimensions (H x W x D), mm: 2500 x 835 x 1360
  • Folded dimensions (H x W x D), mm: 900 x 835 x 2700

Specifications

Includes 6 Tread
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.