missing translation for 'onlineSavingsMsg'
Learn More

Manutan Folding mobile safety steps with metal steps, red, eight tread

Product Code. 12851597
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12851597 Supplier Manutan Supplier No. A353056
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Metal steps for secure foot holds, spring loaded tubular bar immobilises the steps. Folds down for easy handling and storage. Large diameter feet on front legs provide firm contact with floor. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323

  • Red
  • Max. load capacity: 150kg
  • Eight steps (platform included)
  • Platform height: 2000mm
  • Dimensions (H x W x D), mm: 3000 x 850 x 1575
  • Folded dimensions (H x W x D), mm: 900 x 850 x 3400
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.