missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Folding mobile safety steps with metal steps, red, nine tread
Description
Metal steps for secure foot holds, spring loaded tubular bar immobilises the steps. Folds down for easy handling and storage. Large diameter feet on front legs provide firm contact with floor. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323
- Red
- Max. load capacity: 150kg
- Nine steps (platform included)
- Platform height: 2250mm
- Dimensions (H x W x D), mm: 3250 x 850 x 1730
- Folded dimensions (H x W x D), mm: 900 x 850 x 3600
Specifications
Specifications
| Includes | 9 Tread |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?