missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Food Contact Certified Pallet

Product Code. 17918571
Change view
Click to view available options
Dimensions (L x W x H):
600 x 400 x 120 mm
800 x 1200 x 120 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
17918571 800 x 1200 x 120 mm Each
17958551 600 x 400 x 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17918571 Supplier Gilac™ Supplier No. G052261
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Food Contact Certified Pallet is ideal for equipping preparation area cold rooms.

  • Food contact certified plastic pallet.
  • Ideal for equipping preparation area cold rooms.
  • Load capacity when stationary: 600 kg
  • Load capacity in motion: 400 kg
  • Storage prohibited on racks: the pads of the pallets are incompatible with the rails of the racks.

Specifications

Product Type Aero Tote Pallet
Color Black
Certifications/Compliance Food Contact Certified
Dimensions (L x W x H) 800 x 1200 x 120 mm
Height (English) 4.7 in.
Height (Metric) 120 mm
Length (English) 31.5 in.
Length (Metric) 800 mm
Width (English) 47.2 in.
Width (Metric) 1200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.