missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Food pH electrode with S7 connector for use with Model 430
Description
- Type: Combination
- End Type: Flat
- pH Range: 0-14
- Temperature Range: 0 to 80°C
- Body Material: Epoxy
Specifications
Specifications
| Description | Combination, Refillable |
| Junction | Porous PTFE |
| Material | Epoxy Body |
| pH Range | 0 to 14 |
| Filling Solution Type | 4M KCl/AgCl Partial Gel |
| Internal Reference | AgCl |
| Isopotential Point | 0±20mV |
| Response Time | 95% of final reading in 10 seconds |
| Slope | 59.16 mV ±3mV at 25°C |
| Temperature (Metric) Range | 0°C to 80°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?