missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Forced-Air Refrigerator without Alarm

Product Code. 15163233 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
240 L
Depth (Metric) Interior:
440 mm
Dimensions (L x W x H) Exterior:
1250 H x 600 W x 610 D mm
Shelves:
4
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator Depth (Metric) Interior Dimensions (L x W x H) Exterior Shelves Unit Size
15163233 240 L 440 mm 1250 H x 600 W x 610 D mm 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15163233 Supplier Liebherr™ Supplier No. FKV 2640

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these refrigerators for general laboratory storage of temperature sensitive samples. Liebherr™ Forced-Air Refrigerators feature plastic coated grid shelves and plastic interior containers.

  • White steel refrigerator
  • HardLine door design with interchangeable hinges
  • Ergonomic slimline handle
  • Automatic defrost
  • Dynamic cooling system
  • Mechanic control system with rotary control button
  • External digital temperature display

Specifications

Capacity (Metric) Refrigerator 240 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Material Steel Door/Lid
Shelves 4
Defrost Automatic
Refrigerant R600A
Cabinet Material Steel
Interior Plastic interior containers, commercial grade moulded Polystyrol liner
Color White
Model FKV2640
Warranty 3 Years
Dimensions (L x W x H) Exterior 1250 H x 600 W x 610 D mm
Depth (Metric) Interior 440 mm
Height (Metric) Interior 1062 mm
Width (Metric) Interior 470 mm
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.