missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Forced Convection Chamber Furnace NA, 450°C

Product Code. 15958380 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Temperature Control:
B400
C440
Unit Size:
Each
Product Code. Capacity (Metric) Temperature Control unitSize
15958380 30 L B400 Each
15948380 30 L C440 Each
15988380 60 L B400 Each
15978380 60 L C440 Each
15928390 120 L B400 Each
15918390 120 L C440 Each
15968390 250 L B400 Each
15958390 250 L C440 Each
15908400 500 L B400 Each
15998390 500 L C440 Each
10 options
This item is not returnable. View return policy

Product Code. 15958380

Brand: Nabertherm NA0341D1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

  • Maximum Temperature: 450 °C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Certifications/Compliance DIN 17052-1
Capacity (Metric) 30 L
Type Chamber Furnace
Temperature Control B400
Temperature Uniformity ±4°C
Weight (Metric) 285 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.