missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Forced Convection Chamber Furnace NA, 450°C
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Controller Type:
B500
C540
Unit Size:
Each
Description
- Maximum Temperature: 450°C
- Stainless steel air-baffles in the furnace for optimum air circulation
- Swing door hinged on the right side
- Base frame included in the delivery, NA 15/65 designed as table-top model
- Horizontal air circulation
- Temperature uniformity up to +/- 4°C according to DIN 17052-1 (model NA 15/65 up to +/- 5°C)
- Optimum air distribution enabled by high flow speeds
- One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Certifications/Compliance | DIN 17052-1 |
| Controller Type | B500 |
| Capacity (Metric) | 500 L |
| Temperature (Metric) | 450°C |
| Type | Chamber Furnace |
| Temperature Uniformity | ±4°C |
| Weight (Metric) | 750 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction