missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Forced Convection Chamber Furnace NA, 450°C

Product Code. 17388059 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Controller Type:
B500
C540
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Controller Type Unit Size
17388059 500 L C540 Each
17358039 30 L B500 Each
17368039 30 L C540 Each
17398039 60 L B500 Each
17308049 60 L C540 Each
17358049 120 L B500 Each
17368049 120 L C540 Each
17318059 250 L B500 Each
17328059 250 L C540 Each
17378059 500 L B500 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17388059 Supplier Nabertherm™ Supplier No. NA5043M2
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

  • Maximum Temperature: 450°C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4°C according to DIN 17052-1 (model NA 15/65 up to +/- 5°C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Certifications/Compliance DIN 17052-1
Controller Type C540
Capacity (Metric) 500 L
Temperature (Metric) 450°C
Type Chamber Furnace
Temperature Uniformity ±4°C
Weight (Metric) 750 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.