missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Forced Convection Chamber Furnace NA with B400 Controller

Product Code. 15988390 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Dimensions (D x W x H) Interior:
420 x 290 x 260 mm
500 x 350 x 350 mm
600 x 450 x 450 mm
750 x 600 x 600 mm
1000 x 750 x 750 mm
Dimensions (L x W x H):
420 x 290 x 260 mm
500 x 350 x 350 mm
600 x 450 x 450 mm
750 x 600 x 600 mm
1000 x 750 x 750 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) unitSize
15988390 250 L 750 x 600 x 600 mm 750 x 600 x 600 mm Each
15892308 30 L 420 x 290 x 260 mm 420 x 290 x 260 mm Each
15908390 60 L 500 x 350 x 350 mm 500 x 350 x 350 mm Each
15948390 120 L 600 x 450 x 450 mm 600 x 450 x 450 mm Each
15928400 500 L 1000 x 750 x 750 mm 1000 x 750 x 750 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15988390 Supplier Nabertherm Supplier No. NA2561D2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

  • Maximum Temperature: 650 °C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Certifications/Compliance DIN 17052-1
Capacity (Metric) 250 L
Type Chamber Furnace
Includes B400 Controller
Temperature Control B400
Temperature Uniformity ±4°C
Dimensions (D x W x H) Interior 750 x 600 x 600 mm
Dimensions (L x W x H) 750 x 600 x 600 mm
Length (Metric) 750 mm
Width (Metric) 600 mm
Height (Metric) 600 mm
Weight (Metric) 590 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.