missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Product Code. 10737554
Click to view available options
Electrical Requirements:
230 V 50 Hz
Holds:
Boxes (216)
Boxes (288)
Boxes (360)
Capacity (English):
13 cu. ft.
17.3 cu. ft.
23 cu. ft.
No. of Doors:
2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10737554

Brand: Thermo Scientific™ 995

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Painted Galvaneel interior (stainless steel option available)
  • Water-cooled condenser option available
Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Description Forma Series Ultra-Low Freezer, 360-Box Capacity, 230V, 50Hz
Type Ultra-Low Freezer, Upright
Capacity (English) 23 cu. ft.
Capacity (Metric) 651 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 2
Inner Doors 4
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Painted Galvaneel - Standard, Stainless-steel - Optional
Shelves 3
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68 kg
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Upright
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Product Line Forma
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Water Cooled Optional
Dimensions (DxWxH) Exterior 38.9 x 40.8 x 77.9 in. (98.9 x 103.6 x 197.9 cm)
Dimensions (D x W x H) Interior 25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8 cm)
Footprint (English) 11.02 sq. ft.
Footprint (Metric) 1.02 sq. meters
Monitoring Options Alarm, Recorder
Access Security KeyLock, Padlock Standard
Chart Recorder 7-day Ink or Inkless (Optional)
Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
On-Board Datalogging Not Available
Operating Modes Standard Operation
Setpoint Security Not Available
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 12 A
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Wattage 980 W
Energy Usage 19kW/day
Line Voltage Indicator Buck/Boost
Voltage Compensation Buck/Boost
Vial Capacity 36,000 x 2mL
Compressor Hermetic
Refrigerant R404A (1st stage), R508B (2nd stage)
Shipping Weight (English) 900 lb.
Shipping Weight (Metric) 408 kg
Weight (English) 850 lb.
Weight (Metric) 385 kg
Holds Boxes (360)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.