Learn More
Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165 L Incubator
The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165L Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
12122.00 € - 14707.00 €
Specifications
Capacity (English) | 5.8 cu. ft. |
---|---|
Capacity (Metric) | 165 L |
Lighting | LED |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Product Code | Brand | CO2 Sensor Technology | Electrical Requirements | Chamber Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | CO2 Sensor Technology | Electrical Requirements | Chamber Material | Price | Quantity & Availability | |||
17144961
|
Thermo Scientific™
51033554 |
TC Sensor | 230 V, 50/60 Hz | Copper |
13502.00 €
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
17154961
|
Thermo Scientific™
51033555 |
TC Sensor | 230 V, 50/60 Hz | Electropolished Stainless Steel |
12122.00 €
Each |
In Stock
Log in to see stock. |
|||
17184961
|
Thermo Scientific™
51033562 |
IR Sensor | 230 V, 50/60 Hz | Copper |
14707.00 €
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||
17194961
|
Thermo Scientific™
51033563 |
IR Sensor | 230 V, 50/60 Hz | Electropolished Stainless Steel |
13194.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
Description
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 165 L Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.
Direct Heat Chamber
- 165L electropolished stainless steel chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
THRIVE Active Airflow
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
5.8 cu. ft. | |
LED | |
<93% at 37°C | |
CO2 Incubator | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
165 L | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir |