missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 Incubator, 255 L

Product Code. 17174971
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz
Chamber Material:
Copper
Electropolished Stainless Steel
CO2 Sensor Technology:
IR Sensor
TC Sensor
Temperature Range (Metric):
Ambient +3° to 55°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Chamber Material CO2 Sensor Technology Temperature Range (Metric) unitSize
17174971 230 V, 50/60 Hz Electropolished Stainless Steel TC Sensor Ambient +3° to 55°C Each
17164971 230 V, 50/60 Hz Copper TC Sensor Ambient +3° to 55°C Each
17104981 230 V, 50/60 Hz Copper IR Sensor Ambient +3° to 55°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17174971 Supplier Thermo Scientific™ Supplier No. 51033595

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i250 CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment. Large 255L capacity provides space for high throughput applications and accommodates spaces for culture devices for larger sample output.

Direct heat chamber

  • 255 L (9.0 cu.ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
  • Standard left-hand door swing, field reversible by qualified service support

 THRIVE active airflow

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
  • ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces

 

Covered Integrated humidity reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed
  • Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
  • Intuitive, interactive iCAN™ touchscreen control
  • Bright LED screen to monitor all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin

 

Wireless Monitoring Solution

  • Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators.
  • DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB
  • Alarms and notifications are also sent to the user by email and mobile push notification
  • DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
  • DeviceLink HUB is available in the following regions
  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
  • In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.0 cu. ft.
Data Outputs USB, and optional 4-20 mA
Description Forma Steri-Cycle i250 single CO2 Incubator
Capacity (Metric) 255 L
Chamber Material Electropolished Stainless Steel
CO2 Sensor Technology TC Sensor
Lighting LED
Material Stainless Steel (18/8)
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity <93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Covered integrated water reservoir
Dimensions (D x W x H) Interior 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Electrical Requirements 230 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.