Learn More
Formaldehyde, Analytical Grade, Penta Chemicals
Descripción
About us
The company PENTA was established in 1990 under the trade name Ing. Petr Švec - PENTA s.r.o.. From the very beginning, we have been a solely Czech company which is managed by the Švec family, including company founder Petr Švec.
We specialize in the manufacture and distribution of pure, laboratory, pharmaceutical and specialty chemicals, which we market under the trade name Penta. We manufacture and supply a wide range of organic and inorganic chemicals, in large volumes, with a quality ranging from technical, to pure, to A.G. and ACS.
High quality and flexibility
Thanks to the high quality of our products, and our ability to fulfil specific customer requirements, we rank among the leading suppliers of qualified chemicals in the domestic market, and more recently we have also expanded into the global market.
We manufacture the chemicals in our own modern complex, which fulfils the strictest quality and safety criteria. Our large warehouse facilities, including two automated warehouses, enable us to accomodate client requirements. We package the products in accordance with all legislative requirements, and can deliver them to the customer using our own ADR transport on request.
Environmental responsibility
Our priority is to supply the maximum quality of chemicals, reliability, and environmental awareness. Our efforts are evidenced by many awards and certificates, including ISO 9001, ISO 14001 and the Responsible Care certificate for responsible business in the chemical industry.
Especificaciones
Especificaciones
| Quantity | 1 L |
| Percent Purity | 36 to 38% |
| Grade | Analytical |
Seguridad y manipulación
- Formaldehyde 36 - 38%
- Danger
- Acute toxicity Category 2
- Acute toxicity Category 3
- Carcinogenicity Category 1B
- Serious eye damage/eye irritation Category 1
- Germ cell mutagenicity Category 2
- Skin corrosion/irritation Category 1 B
- Skin sensitiser Category 1
- Specific target organ toxicity Category 2
- Specific target organ toxicity Category 3
- H301-Toxic if swallowed.
- H371-May cause damage to organs.
- H311-Toxic in contact with skin.
- H314-Causes severe skin burns and eye damage.
- H317-May cause an allergic skin reaction.
- H318-Causes serious eye damage.
- H330-Fatal if inhaled.
- H335-May cause respiratory irritation.
- H341-Suspected of causing genetic defects.
- H350-May cause cancer.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
- MIXTURE LIST-Contain: Formaldehyde, methanol
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.