missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Formamide, 99.5+%, extra pure, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
25 L
Packaging:
Glass Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 2.0°C to 3.0°C |
Color | Colorless to Yellow |
Density | 1.1330g/mL |
Boiling Point | 210.0°C |
Quantity | 2.5 L |
Flash Point | 175°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.4460 to 1.4480 |
Show More |
Safety and Handling
Product Identifier
- Formamide
- Danger
- Carcinogenicity Category 2
- Reproductive toxicity Category 1B
- Specific target organ toxicity after repeated exposure Category 2
- H351-Suspected of causing cancer.
- H360FD-May damage fertility. May damage the unborn child.
- H373-May cause damage to organs.
- P201-Obtain special instructions before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'