missing translation for 'onlineSavingsMsg'
Learn More

Camlab™ Formazine Turbidity Standard 4000NTU

Product Code. 10346352
Change view
Click to view available options
Volume (Metric):
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10346352 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10346352 Leverandør Camlab™ Leverandørnr. 246142
 Restricted Item
Estimated Shipment: 10-12-2026
Læg i indkøbskurv
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

The Barnant 246142 formazin standard solution has a 4000 NTU turbidity and is used for calibration of turbidimeters.

  • Formazin Turbidity Standard, 4000 NTU, 100 mL
  • Stablcal turbidity standard for all turbidimeters
  • The Barnant 246142 formazin standard solution has a 4000 NTU turbidity and is used for calibration of turbidimeters.-
  • The bottle has a 100mL volume
  • The bottle has a concentration of 4000 NTU
TRUSTED_SUSTAINABILITY

Tekniske data

Type Formazine Turbidity Standard
For Use With (Equipment) Hach Turbidimeters
Turbidity 4000 NTU
Volume (Metric) 100 mL
compliance-icons
Produktidentifikator
  • StablCal Formazin Turbidity Standard, 4000 NTU
Signalord
  • Danger
Farekategori
  • Respiratory sensitiser Category 1
  • Skin sensitiser Category 1
Faresætning
  • H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
  • H317-May cause an allergic skin reaction.
Precautionary Statement
  • P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
  • P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
  • P302+P352-IF ON SKIN: Wash with plenty of water/soap.
  • P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
Supplemental information
  • MIXTURE LIST-Contain: methenamine; hexamethylenetetramine, Formaldehyde
  • UNKNOWN ACUTE-0.0014 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.