missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Fortuna™ Optifix™ Safety Dispenser

Product Code. 11788286
Change view
Click to view available options
Volume (Metric):
0.4 to 2 mL
1 to 5 mL
10 to 50 mL
2 to 10 mL
6 to 30 mL
Includes:
PTFE-coated Piston, Stopcock and Ventilator Valve
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Includes Unit Size
11788286 10 to 50 mL PTFE-coated Piston, Stopcock and Ventilator Valve Each
10719212 2 to 10 mL PTFE-coated Piston, Stopcock and Ventilator Valve Each
11778286 6 to 30 mL PTFE-coated Piston, Stopcock and Ventilator Valve Each
10341222 1 to 5 mL PTFE-coated Piston, Stopcock and Ventilator Valve Each
11768286 0.4 to 2 mL PTFE-coated Piston, Stopcock and Ventilator Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11788286 Supplier Poulten Graf™ Supplier No. 101 10748S
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For dispensing of strong acids and aggressive chemicals (no HF). Poulten Graf™ Fortuna™ Optifix™ Safety Dispensers have a dispensing cylinder made of glass and a PTFE-encased piston with sealing lip.

For dispensing of strong acids and aggressive chemicals (no HF). Poulten Graf™ Fortuna™ Optifix™ Safety Dispensers have a dispensing cylinder made of glass and a PTFE-encased piston with sealing lip.

  • Manufactured according to DIN EN ISO 9001:2008 using high quality materials
  • With certificate, individually numbered
  • Glass dispensing cylinder is coated with plastic to provide breakage protection
  • Ergonomic finger protection cap made of PP with volume setting system
  • Graduation on the scale is lasered and easy to read
  • Fast and easy volume setting with additional fine adjustment

Specifications

Product Type Outfix Safety
Volume (Metric) 10 to 50 mL
Includes PTFE-coated Piston, Stopcock and Ventilator Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.