missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer Tip

Product Code. 10321032
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
30 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10321032 2 mL Each
10126260 30 mL Each
10311032 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10321032 Supplier Poulten & Graf GmbH Supplier No. 7 20227
Add to basket
Add to basket
This item is not returnable. View return policy

Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer Tip is used to measure and dispense fluids.

  • With Luer tip
  • With steel piston
  • Interchangable
  • For technical use only

Specifications

Autoclavable Autoclavable
Material Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger)
Color Clear
Description Glass and Metal Syringe with Luer tip
Latex Free Yes
Product Type Glass and Metal Syringe
Disposable Reusable
Graduations Amber
Max. Temperature (Metric) 134°C
Model Glass and Metal Syringe
Quantity 1
Volume (Metric) 2 mL
Connection Type Luer Tip
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.