missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Boxes

Product Code. 11814560 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
100 (1, 1.5, 2 mL Cryo Tubes)
100 (3 and 4 mL Cryo Tubes)
100 Cryo Tubes
81 (1, 1.5, 2 mL Cryo Tubes)
81 Cryo Tubes
Cryo Tubes
Dimensions (L x W x H):
5 x 5 x 2 in.
5 x 5 x 2 in. (13 x 13 x 5 cm)
5 x 5 x 3 in.
5.3 x 5.3 x 2 in.
5.3 x 5.3 x 3.1 in.
Unit Size:
Each
Pack of 12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) Unit Size
11814560 81 Cryo Tubes 5 x 5 x 3 in. Each
11976924 Cryo Tubes 5 x 5 x 3 in. Pack of 12
10696335 81 Cryo Tubes 5 x 5 x 2 in. (13 x 13 x 5 cm) Each
11349341 100 Cryo Tubes 5 x 5 x 2 in. Each
13487248 100 (3 and 4 mL Cryo Tubes) 5.3 x 5.3 x 3.1 in. Each
13467248 81 (1, 1.5, 2 mL Cryo Tubes) 5.3 x 5.3 x 2 in. Each
13457238 100 (1, 1.5, 2 mL Cryo Tubes) 5.3 x 5.3 x 2 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11814560 Supplier Thermo Scientific™ Supplier No. 820003
  • ONLINE EXCLUSIVE PRICE
    7.13 €
    6.50 € / Pack of 1
    Save 0.63 €
    8% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

  • Sturdy, water-repellant boxes with covers for sample storage
  • Available in 2 and 3 in. high (5.1 and 7.6cm) with 5.25 x 5.25 in. (13.3 x 13.3cm) square bases
  • Box dividers included (excluding 5956)
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Fiberboard
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Thermo Scientific Ultra-Low Temperature Freezers
Holds 81 Cryo Tubes
Includes Dividers
Dimensions (L x W x H) 5 x 5 x 3 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 3 in.
Height (Metric) 8 cm
Weight (Metric) 0.08 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.