missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Horizontal Fridge Freezer Thermometer

Product Code. 13049202
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
13049202 -30°C to +40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 13049202 Supplier Brannan™ Supplier No. 22/483/2
Only null left
Add to basket
Edge
Add to basket

Indicates recommended food storage temperature zones. Brannan™ Horizontal Fridge Freezer Thermometer sits on a shelf or hangs from a rack.

Simple to use white plastic fridge thermometer with a clear blue temperature scale indicates recommended zones.
  • Fridge temperatures are displayed in °C only.
  • Sits on a shelf or hangs from a rack.
  • 130mm Length
  • White

Specifications

Dimensions (L x W x H) 130 x 22 x 40 mm
Display Dimensions 218 x 95 x 0.5 mm
Height (Metric) 40 mm
Length (Metric) 130 mm
Thermometer Fill Red Spirit
Max. Temperature (Metric) 40°C
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +40°C
Accuracy ±1°C
Display Blue Scale
Width (Metric) 22 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.