missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Freezer Rack for Innova™ U360, U535, U725, U725-G, CryoCube F740 Series Freezers

Product Code. 15723235
Click to view available options
Height (Metric):
404 mm
409 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15723235

Brand: Eppendorf™ 6001011310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Place storage boxes within these freezer racks for organized simplified storage in ULT freezers. These metal racks enable optimal use of space as well as easy relocation of sample boxes.

MA/PN: 6001011310

  • Rack for 76mm (3 in.) boxes
  • Max. box size: 136 x 136mm
  • Side access rack
  • Ext. dimensions of rack (DxWxH): 569 x 139 x 404mm (22.4 x 5.5 x 15.9 in.)
  • Max. box number per rack: 20 (4 x 5)
  • Stainless steel
  • For ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)
  • For ULT freezer: Innova U360 (max. 180 boxes), Innova U535 (max. 240 boxes), Innova U725 and U725-G (max. 360 boxes), CryoCube F740 series (3-compartment version; max. 360 boxes)

MA/PN: 6001011510

  • Rack for 127 mm (5 in.) boxes (15/50mL conical tubes)
  • Max. box size: 136 x 136mm
  • Side access rack
  • Ext. dimensions of rack (DxWxH): 569 x 139 x 409mm (22.4 x 5.5 x 16.1 in.)
  • Max. box number per rack: 12 (4 x 3)
  • Stainles steel
  • For ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)
  • For ULT freezer: Innova U360 (max. 108 boxes), Innova U535 (max. 144 boxes), Innova U725 and U725-G (max. 216 boxes), CryoCube F740 series (3-compartment version; max. 216 boxes)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Freezer Rack
Holds Boxes (20 4 x 5/Rack)
Material Stainless Steel
For Use With (Equipment) Innova™ U360, U535, U725, U725-G, CryoCube F740 series
Dimensions (L x W x H) 569 x 139 x 404mm
Width (Metric) 139 mm
Height (Metric) 404 mm
Depth (Metric) 569 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.