Learn More
Eppendorf™ Freezer Rack: Premium U410, U700, HEF™ U410, CryoCube™ F570 series, CryoCube™ F7
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001021210
177.01 EUR valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.50000kg
Description
Freezer Rack: Premium U410, U700, HEF™ U410, CryoCube™ F570 series, CryoCube™ F740 series (5-compartment, compartment 1-4), 2 in/53 mm, side access, stainless steel- Rack for 53 mm/2 in boxes- Max. box size [mm]: 136 x 136- Side access rack- Ext. dimensions of rack (DxWxH) [mm]: 569 x 139 x 230 (22.4 x 5.5 x 9.1 in)- Max. box number per rack: 16 (4 x 4)- Stainless steel- For ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF™ U410 (max. 15 racks), CryoCube™ F570 series (max. 25 racks), CryoCube F740 series (5-compartment version, compartment 1-4)- For ULT freezer: Premium U410 (max. 240 boxes), Premium U700 (max. 400 boxes), HEF™ U410 (max. 240 boxes), CryoCube™ F570 series (max. 400 boxes), CryoCube F740 series (5-compartment version, compartment 1-4)Specifications
Freezer Rack |