missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Freezer Thermometer, White
Shop All Heathrow Scientific Products
Click to view available options
Temperature Range (Metric):
-9.5°C to -23°C
Unit Size:
Each
Description
- Suction cup attaches the probe inside freezer/refrigerator while the thermometer secures to the outside with hook-and loop tape
- Large digital display shows freezer/refrigerator temperature plus ambient temperature
- Switches toggle for freezer/refrigerator monitoring and °F/°C
- Set freezer range: 14.9° to -9.4°F (-9.5° to -23°C)
- Set refrigerator range: 35.6° to 46.4°F (2° to 8°C)
- Probe cable measures 0.9 m, Probe measures 5 mm OD x 17 mm L
- Includes one AAA battery
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Application) | Freezers |
| Height (English) | 0.09 in. |
| Height (Metric) | 2.8 cm |
| Length (English) Cable | 0.9 m |
| Length (English) Probe | 17 mm |
| Length (Metric) | 1.4 cm |
| Material | Polycarbonate |
| Width (English) | 0.79 in. |
| Product Type | Freezer Thermometer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction