missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels

Product Code. 17821779
Change view
Click to view available options
Dimensions (L x W):
0.6 x 1.8 in.
1.65 x 0.5 in.
31.75 mm (W) x 9.53 mm (H)
38.10 mm (W) x 55.88 mm (H)
38.10 mm (W) x 95.25 mm (H)
44.45 mm (W) x 25.40 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Unit Size:
Pack of 140
Pack of 180
Pack of 360
Pack of 80
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) unitSize
17821779 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Pack of 180
17821749 31.75 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Pack of 360
17980730 0.6 x 1.8 in. BMP41, BMP51, M511 Pack of 180
17960730 1.65 x 0.5 in. BMP41, BMP51, M511 Pack of 180
17861719 38.10 mm (W) x 55.88 mm (H) BMP51;BMP53;M511;M510 Pack of 140
17841799 38.10 mm (W) x 95.25 mm (H) BMP51;BMP53;M511;M510 Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 17821779 Supplier Brady™ Supplier No. 170888
Only null left
Add to basket
Edge
Add to basket

Securely mark flat lab surfaces in liquid nitrogen or freezer environments with the durable B-490 polyester label material. Easily print almost anywhere with a Brady™ handheld label printer.

  • Designed for laboratory use on glass and polypropylene vials, centrifuges, test tubes, straws and slides
  • Withstands solvents, smudges and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for use on flat frozen surfaces or wrapping around tubes and vials with a 1/8 in. overlap

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 180 Label(s) / Box
Quantity 180
Size (Metric) 44.45 mm (W) x 25.40 mm (H)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to 130°C
Thickness (English) 0.0026 in
Thickness (Metric) 0.065 mm
Dimensions (L x W) 44.45 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Width (English) 1.75 in
Width (Metric) 44.45 mm
Height (English) 1 in
Height (English) Printable Area 0.5 in.
Height (Metric) 25.40 mm
Alternate Part Number M5-125-490
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.