missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Polyester Labels for BradyJet™ J7300 Color Label Printer

Product Code. p-200086954
Change view
Click to view available options
Size (Metric):
12.70 mm (H) x 25.40 mm (W)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 9.53 mm (H)
48.26 mm (W) x 25.40 mm (H)
Shape:
Rectangle
Rectangle with Circle
Unit Size:
1 roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Shape unitSize
30058098 25.40 mm (W) x 9.53 mm (H) Rectangle with Circle 1 roll
30058071 25.40 mm (W) x 25.40 mm (H) Rectangle 1 roll
30058046 25.40 mm (W) x 12.70 mm (H) Rectangle 1 roll
30058001 25.40 mm (W) x 9.53 mm (H) Rectangle 1 roll
30058113 25.40 mm (W) x 12.70 mm (H) Rectangle with Circle 1 roll
30058077 12.70 mm (H) x 25.40 mm (W) Rectangle with Circle 1 roll
30058053 48.26 mm (W) x 25.40 mm (H) Rectangle 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30058098 Supplier Brady™ Supplier No. 176644
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Need color for lab work involving curved and frozen surfaces? Use this trusted FreezerBondz™ material that combines high performance with the power of Brady inkjet printing.

  • Specially designed topcoat protects vibrant colors from harsh chemicals
  • Full-Color printing allows for faster identification of individual or group samples, and makes lab techs aware of important information during sample processing
  • Withstands chemicals and extreme temperatures, including storage in liquid nitrogen
  • Top-performing adhesive allows for tight bonding onto smooth, curved surfaces including test tubes, vials and straw pipettes
  • Can be applied to frozen surfaces and protects sample contents from unnecessary thaw cycles
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
  • For use with the BradyJet™ J7300 Color Label Printer
  • Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description FreezerBondz Cryogenic Polyester Labels for BradyJet J7300 Color Label Printer
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling, Healthcare and Hospital labelling
For Use With (Equipment) J7300
Labels per Row 1
Quantity 1
Shape Rectangle with Circle
Size (Metric) 25.40 mm (W) x 9.53 mm (H)
Temperature Range (English) -320°F to +266°F
Thickness (English) 0.0043 in.
Thickness (Metric) 0.1092 mm
Dimensions (L x W) 9.53 x 25.4 mm
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Alternate Part Number J-249-2492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.