missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Polyester Autoclave and Cryogenic Labels for M710
Click to view available options
Dimensions (LxW):
12.7 x 25.4 mm
15.24 x 41.28 mm
25.4 x 25.4 mm
25.4 x 48.26 mm
9.53 x 25.4 mm
Shape:
Rectangle
Rectangle with Circle
Square
Thickness (Metric):
0.065 mm
0.081 mm
Certifications/Compliance:
ASTM D 1000
ASTM D 1000, ASTM G 155
Unit Size:
Pack of 250
Pack of 500
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance
- High/low-temperature performance range of -196°C to +100°C
Specifications
Specifications
| Certifications/Compliance | ASTM D 1000 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Cryogenic Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction