missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Polyester Autoclave and Cryogenic Labels for M710

Product Code. 17828094
Change view
Click to view available options
Dimensions (LxW):
12.7 x 25.4 mm
15.24 x 41.28 mm
25.4 x 25.4 mm
25.4 x 48.26 mm
9.53 x 25.4 mm
Shape:
Rectangle
Rectangle with Circle
Square
Thickness (Metric):
0.065 mm
0.081 mm
Certifications/Compliance:
ASTM D 1000
ASTM D 1000, ASTM G 155
Unit Size:
Pack of 250
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Shape Thickness (Metric) Certifications/Compliance unitSize
17828094 25.4 x 25.4 mm Square 0.081 mm ASTM D 1000 Pack of 250
17857934 9.53 x 25.4 mm Rectangle 0.081 mm ASTM D 1000 Pack of 500
17837934 12.7 x 25.4 mm Rectangle 0.081 mm ASTM D 1000 Pack of 500
17827984 12.7 x 25.4 mm Rectangle with Circle 0.081 mm ASTM D 1000 Pack of 500
17818024 15.24 x 41.28 mm Rectangle 0.065 mm ASTM D 1000, ASTM G 155 Pack of 500
17817944 25.4 x 48.26 mm Rectangle 0.081 mm ASTM D 1000 Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17828094 Supplier Brady™ Supplier No. 311984
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

FreezerBondz™ Label Printer Labels for use with Brady™ Printer M710.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance, solvent resistance
  • High/low-temperature performance range of -196°C to +100°C

Specifications

Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Cryogenic Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -196°C
Quantity 250 Labels
Shape Square
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (LxW) 25.4 x 25.4 mm
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.4 mm
Alternate Part Number M7-19-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.