missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Polyester Autoclave and Cryogenic Labels for M710
FreezerBondz™ Label Printer Labels for use with Brady™ Printer M710.
54.25 € - 131.00 €
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Coating | None |
Color | White |
Finish | Matte |
Format | Label |
Product Code | Brand | Certifications/Compliance | Dimensions (LxW) | Shape | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Dimensions (LxW) | Shape | Thickness (Metric) | Price | Quantity & Availability | ||
17857934
|
Brady™
311981 |
ASTM D 1000 | 9.53 x 25.4 mm | Rectangle | 0.081 mm |
76.00 €
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
17837934
|
Brady™
311982 |
ASTM D 1000 | 12.7 x 25.4 mm | Rectangle | 0.081 mm |
87.00 €
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
17827984
|
Brady™
311978 |
ASTM D 1000 | 12.7 x 25.4 mm | Rectangle with Circle | 0.081 mm |
88.30 €
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
17818024
|
Brady™
311990 |
ASTM D 1000, ASTM G 155 | 15.24 x 41.28 mm | Rectangle | 0.065 mm |
131.00 €
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
17828094
|
Brady™
311984 |
ASTM D 1000 | 25.4 x 25.4 mm | Square | 0.081 mm |
54.25 €
Pack of 250 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
17817944
|
Brady™
311991 |
ASTM D 1000 | 25.4 x 48.26 mm | Rectangle | 0.081 mm |
55.30 €
Pack of 250 |
In Stock
Log in to see stock. |
||
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance
- High/low-temperature performance range of -196°C to +100°C
Specifications
Permanent Acrylic | |
White | |
Label | |
1 Side | |
Cryogenic Label | |
General Identification, Laboratory Labeling | |
1 Label |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-196°C |