missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz Thermal Transfer Printer Circular Labels

Product Code. 11899574 Shop All Brady Products
Change view
Click to view available options
Diameter (Metric):
0.9 cm
9.53 mm
1.1 cm
12.7 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11899574 9.53 mm 1 roll
11810885 12.7 mm 1 roll
10013164 0.9 cm 1 roll
10082003 1.1 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11899574 Supplier Brady™ Supplier No. 805916
  • ONLINE EXCLUSIVE PRICE
    245.00 €
    221.36 € / 1 rolls
    Save 23.64 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of durable Freezerbondz™ Polyester (B-492). FreezerBondz Thermal Transfer Printer Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 12.06 mm
Labels per Row 4
Min. Operating Temperature (Metric) -196°C
Model THT-143-492-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Round
Size 9.53 mm (Dia)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.020 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 9.53 mm (Dia)
Length (English) 0.4 in.
Length (Metric) 30 m
Width (English) 0.4 in.
Width (Metric) 9.53 mm
Height (Metric) 9.53mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number THT-143-492-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.