missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Freezerbondz™ Thermal Transfer Printer Labels - 1 in. Core, Polyester (B-492)

Product Code. 15708689
Click to view available options
Diameter (English):
0.375 in.
0.5 in.
Unit Size:
1 roll
Pack of 1500
This item is not returnable. View return policy

Product Code. 15708689

Brand: Brady™ undefined

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use on frozen surfaces including glass and polypropylene stored in liquid nitrogen. Brady™ Freezerbondz™ Thermal Transfer Printer Labels offer low temperature performance and commonly used for laboratory applications.

  • Made of Freezerbondz II Polyester (B-492) with permanent acrylic adhesive
  • Offer print smudge resistance and solvent resistance when used with R6400 ribbon
  • Used in laboratory environments such as liquid nitrogen and autoclave applications
  • Labels are on 1 in. core, a smaller core
  • Minimum Service Temperature: -321°F
  • Maximum Service Temperature: 266°F

Specifications

Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Roll
Material Polyester (B-492)
Product Type Thermal Transfer Printer Label
For Use With (Application) General and Industrial Identification; Laboratory Identification - Bottle, Tube and Vial, Frozen surfaces
For Use With (Equipment) BBP11, 1244 Series and 1344 Series printer
Shape Round
Thickness (English) 0.0032 in.
Diameter (English) 0.375 in.
Alternate Part Number THT-143-492-1.5-SC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.