missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels

Product Code. 10419473
Change view
Click to view available options
Quantity:
1500
2500/Roll
3000/Roll
5000/Roll
Dimensions (L x W):
12.70 x 25.4 mm (0.5 x 1 in.)
25.4 x 22.86 mm (1 x 0.9 in.)
25.4 x 48.26 mm (1 x 1.9 in.)
9.53 x 25.4 mm (0.37 x 1 in.)
Unit Size:
1 pack
1 roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Dimensions (L x W) unitSize
10419473 5000/Roll 12.70 x 25.4 mm (0.5 x 1 in.) 1 pack
11814205 3000/Roll 25.4 x 22.86 mm (1 x 0.9 in.) 1 roll
11824205 3000/Roll 25.4 x 48.26 mm (1 x 1.9 in.) 1 roll
11588834 2500/Roll 9.53 x 25.4 mm (0.37 x 1 in.) 1 roll
15148385 1500 25.4 x 48.26 mm (1 x 1.9 in.) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10419473 Supplier Brady™ Supplier No. 805912
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS compliant to 2011/65/EU
Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, R6400 series ribbons, thermal transfer printers
For Use With (Equipment) BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Includes Pack of 2 Rolls
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 10000 Label(s) / Pack
Quantity 5000/Roll
Shape Rectangle
Size 0.5 x 1 in. (L x W)
Size (Metric) 25.40 mm (W) x 12.70 mm (H)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -160°C to +130°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 12.70 x 25.4 mm (0.5 x 1 in.)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Alternate Part Number THT-59-492-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.