missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels

Product Code. 17881719
Click to view available options
Dimensions (LxW):
0.375 x 0.375 in.
0.375 x 0.825 in.
0.5 x 0.5 in.
0.5 x 1 in.
12.70 mm (W) x 41.91 mm (H)
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
22.86 mm (W) x 25.40 mm (H)
25 ft. x 0.5 in.
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
31.75 mm (W) x 6.35 mm (H)
31.75 mm (W) x 9.53 mm (H)
41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia)
44.45 mm (W) x 25.40 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 180
Pack of 200
Pack of 220
Pack of 240
Pack of 360
This item is not returnable. View return policy

Product Code. 17881719

Brand: Brady™ 170901

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.

  • Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Format Die-cut
Material Polyester
Product Type Label
For Use With (Application) General identification;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 180 Label(s) / Box
Quantity 180
Size (Metric) 44.45 mm (W) x 25.40 mm (H)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (LxW) 44.45 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Width (English) 1.75 in
Width (Metric) 44.45 mm
Height (English) 1 in
Height (English) Printable Area 0.5 in.
Height (Metric) 25.40 mm
Alternate Part Number M5-125-492
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.