missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels

Product Code. 17891719 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.375 x 0.825 in.
0.5 x 0.5 in.
0.5 x 1 in.
12.70 mm (W) x 41.91 mm (H)
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
22.86 mm (W) x 25.40 mm (H)
25 ft. x 0.5 in.
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
31.75 mm (W) x 6.35 mm (H)
31.75 mm (W) x 9.53 mm (H)
41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia)
44.45 mm (W) x 25.40 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 180
Pack of 200
Pack of 220
Pack of 240
Pack of 360
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Format Unit Size
17891719 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) BMP51;BMP53;M511;M510 Die-cut Pack of 240
17891799 31.75 mm (W) x 6.35 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17990730 0.375 x 0.825 in. BMP41, BMP51, M511 Die-cut Pack of 220
17861759 31.75 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 360
17920740 0.5 x 0.5 in. BMP41, BMP51, M511 Die-cut Pack of 240
17811749 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut Pack of 240
17970730 0.5 x 1 in. BMP41, BMP51, M511 Die-cut Pack of 180
17801729 41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut Pack of 200
17851799 22.86 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17950730 0.375 x 0.375 in. BMP41, BMP51, M511 Die-cut Pack of 240
17881719 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17861749 12.70 mm (W) x 41.91 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17980690 25 ft. x 0.5 in. BMP41, BMP51, M511 Continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17891719 Supplier Brady™ Supplier No. 170895
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.

  • Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene

Spezifikation

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 240 Sets / Box
Quantity 240
Size (Metric) 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (L x W) 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
Length (English) 0.5 in.
Width (English) 0.9 in
Width (Metric) 22.86 mm
Height (English) 0.5 in
Height (English) Printable Area 0.5 in.
Height (Metric) 12.70 mm
Diameter (English) 0.75 in.
Diameter (Metric) 11.18 mm
Alternate Part Number M5-117-492
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.